Shop All Cable Ties
Panduit
CABLE TIE 11.5" 50LB, 3" BUNDLE DIAMETER, NATURAL 100/PK ROHS, PK 100
Mfr # PLT3S-C
Zoro # G0174484
product price: $54.99
/ea
Sold in multiples of 2 for $109.98
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Color Natural
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-C
- Zoro # G0174484
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Depth | 11.50" |
Diameter Range (In.) | 1/16 - 1-3/4 in |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
UL Type | 2S; 21S |
Thickness | 0.052 in |
Product Color | Natural |
Product Name | Pan-Ty Cable Tie |
Additional Information | Locking Style: Locking, Thickness: 0.052 Inch |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Material | Nylon |
Product Type | Cable Tying |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 50 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- Panduit Cable Ties