Shop All Cable Ties
Panduit
CABLE TIE 11.5" 50LB, 3" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000
Mfr # PLT3S-M
Zoro # G0169374
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Color Natural
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT3S-M
- Zoro # G0169374
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Depth | 11.50" |
Overall Length (mm) | 292 |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 11.5 |
Maximum Bundle Diameter (In.) | 3 |
Maximum Bundle Diameter (mm) | 76 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.19 |
Diameter Range (In.) | 1/16 - 1-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- BATTERY DOCTOR Self Tapping Idc Splice Connector 12-10 (80836)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- Panduit Cable Ties