Shop All Cable Ties
Panduit
Cable Tie, 11.4L (290mm), Light-Heavy, W
Mfr # PLT3H-TL100
Zoro # G2788636
product price: $164.99
/pk 250, $0.66/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.4 in
- Color Black
- Width 0.3 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3H-TL100
- Zoro # G2788636
- UPC # 7498338771
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4 in |
Width | 0.3 in |
Max. Bundle Dia. | 3 in |
Depth | 11.40" |
Overall Length | 11.4 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Polypropylene |
Temp. Range | -60 to 115°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Chemical, UV, Weather |
Thickness | 0.075 in |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Color | Black |
Product Name | Pan-Ty Weather Resistant Polypropylene Cable Tie |
Additional Information | Cross Section: Heavy |
Product Material | Polyethylene |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 11.4L (290mm), Light-Heavy, Weather Resistant Polypropylene, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- Panduit Cable Ties