Shop All Cable Ties
Panduit
Cable Tie, 11.4, Polypropylene, Green, PK250
Mfr # PLT3H-TL109
Zoro # G0785178
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material polypropylene
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT3H-TL109
- Zoro # G0785178
- UPC # 7498338772
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/32" |
Width | 5/16" |
Max. Bundle Dia. | 3 in |
Depth | 11.40" |
Overall Length | 11.4 in |
Description
Cable Tie,11.4,Polypropylene,Green,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- Panduit Cable Ties