Shop All Cable Ties
Panduit
CABLE TIE 11.4" 40LB, 3" BUNDLE DIAMETER, NATURAL 100/PK ROHS, PK 100
Mfr # PLT3I-C
Zoro # G0171562
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.4 in
- Color Natural
- Width 0.26"
- Tensile Strength 40 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3I-C
- Zoro # G0171562
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 11.4 in |
Width | 0.26" |
Max. Bundle Dia. | 3 in |
Height | 0.18" |
Depth | 11.40" |
Bundle Dia. Range (In.) | 5-1/2" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
UL Type | 2; 21 |
Thickness | 0.052 in |
Product Line | Pan-Ty |
Product Name | Pan-Ty Cable Ties |
Additional Information | Thickness: .052 Inch |
Product Type | Cable Tying |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Breaking Strength (Lb.) | 40 lb |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- Panduit Cable Ties