Shop All Cable Ties
Panduit
Cable Tie, 11.1L (282mm), Light-Heavy, M
Mfr # PLT3H-L186
Zoro # G2790149
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1 in
- Color Dark Blue
- Width 0.3 in
- Tensile Strength 60 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT3H-L186
- Zoro # G2790149
- UPC # 7498311460
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11.1 in |
Width | 0.3 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.4 in |
Details
Color | Dark Blue |
Item | Premium Cable Tie |
Tensile Strength | 60 lb |
Material | Polypropylene |
Temp. Range | -40 to 115°C |
Indoor/Outdoor | Indoor |
Thickness | 0.075 in |
Resists | Chemical |
Product Material | Polypropylene |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 120 lb |
Product Name | Cable Tie |
Product Color | Dark Blue |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 11.1L (282mm), Light-Heavy, Metal Detectable Polypropylene, Dark Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT Stainless Steel Cable Tie, 7.9"L, PK100 (MLTFC2S-CP316)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- Panduit Cable Ties