Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP75UF100-L20
Zoro # G0770749
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Includes Clamp
- For Use With Pedestal
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75UF100-L20
- Zoro # G0770749
- UPC # 7498344032
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 1.8 in |
Width | 1.8 in |
Height | 2.38 in |
Overall Length (In.) | 1.8 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 1.8 |
Overall Length (mm) | 45.7 |
Overall Height (mm) | 60.3 |
Overall Width (mm) | 45.7 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- GARDNER BENDER Snapshot MultiCable Staple, Polypropylene (MCS-20W)
- Panduit Cable Supports