Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP75SBC50RB-L20
Zoro # G0770773
product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 4.63 in
- Overall Length 3.24 in
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75SBC50RB-L20
- Zoro # G0770773
- UPC # 7498397732
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.63 in |
Overall Length | 3.24 in |
Width | 3.24 in |
Overall Width (mm) | 82.2 |
Overall Length (mm) | 82.2 |
Overall Width (In.) | 3.24 |
Overall Length (In.) | 3.24 |
Overall Height (In.) | 4.63 |
Overall Height (mm) | 117.8 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 401 to 600A Amp Range, 600V AC/DC Volt Rating (1BS104)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- Panduit Cable Supports