Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP75SBC50-L20
Zoro # G0770627
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes Clamp
- Height 3.76 in
- Width 3.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75SBC50-L20
- Zoro # G0770627
- UPC # 7498344023
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 3.76 in |
Width | 3.71 in |
Overall Length | 3.71 in |
Overall Length (mm) | 94.3 |
Overall Width (In.) | 3.71 |
Overall Height (In.) | 3.76 |
Overall Length (In.) | 3.71 |
Overall Height (mm) | 95.5 |
Overall Width (mm) | 94.3 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- Panduit Cable Supports