Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP75CP-L20
Zoro # G0770642
product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 5.12 in
- Width 5.29 in
- Includes C-Purlin Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75CP-L20
- Zoro # G0770642
- UPC # 7498344031
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 5.12 in |
Width | 5.29 in |
Overall Length | 2.29 in |
Overall Width (In.) | 5.29 |
Overall Height (In.) | 5.12 |
Overall Length (In.) | 2.29 |
Overall Height (mm) | 130 |
Overall Width (mm) | 58.1 |
Overall Length (mm) | 58.1 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- Panduit Cable Supports