Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP2WP2B-L20
Zoro # G0770688
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 3.7 in
- Overall Length 3.7 in
- For Use With Fastners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP2WP2B-L20
- Zoro # G0770688
- UPC # 7498396602
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.7 in |
Overall Length | 3.7 in |
Height | 6.1 in |
Overall Length (mm) | 94 |
Overall Height (mm) | 155.9 |
Overall Width (mm) | 94 |
Overall Length (In.) | 3.7 |
Overall Width (In.) | 3.7 |
Overall Height (In.) | 6.1 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- Panduit Cable Supports