Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP2SBC87-L20
Zoro # G0770679
product price: $282.99
/pk 50, $5.66/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Application Route High Performance Communication Cabling in Air Handling Spaces
- Width 5 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2SBC87-L20
- Zoro # G0770679
- UPC # 7498353369
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5 in |
Height | 4.7 in |
Overall Length | 5 in |
Overall Width (mm) | 127.1 |
Overall Width (In.) | 5 |
Overall Length (In.) | 5 |
Overall Height (mm) | 119.1 |
Overall Height (In.) | 4.7 |
Overall Length (mm) | 127.1 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- Panduit Cable Supports