Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP2SBC50-L20
Zoro # G0770651
product price: $239.99
/pk 50, $4.80/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Thickness 500 mil
- Height 5.8 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2SBC50-L20
- Zoro # G0770651
- UPC # 7498357118
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 5.8 in |
Width | 5.5 in |
Overall Length | 5.5 in |
Overall Height (mm) | 146.6 |
Overall Width (mm) | 139.6 |
Overall Height (In.) | 5.8 |
Overall Length (In.) | 5.5 |
Overall Width (In.) | 5.5 |
Overall Length (mm) | 139.6 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT202)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- Panduit Cable Supports