Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP2CP-L20
Zoro # G0770633
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes C-purlin Clip
- Height 7 in
- Width 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2CP-L20
- Zoro # G0770633
- UPC # 7498357125
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 7 in |
Width | 4.1 in |
Overall Length | 4.1 in |
Overall Length (mm) | 103.3 |
Overall Width (In.) | 4.1 |
Overall Height (In.) | 7 |
Overall Length (In.) | 4.1 |
Overall Width (mm) | 103.3 |
Overall Height (mm) | 178.3 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- Panduit Cable Supports