Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP2CMB-L20
Zoro # G0770697
product price: $226.99
/pk 50, $4.54/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Overall Length 5.8 in
- Height 4.8 in
- Includes Ceiling Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2CMB-L20
- Zoro # G0770697
- UPC # 7498396611
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 5.8 in |
Height | 4.8 in |
Width | 5.8 in |
Overall Width (mm) | 147.3 |
Overall Height (mm) | 120.7 |
Overall Width (In.) | 5.8 |
Overall Length (In.) | 5.8 |
Overall Height (In.) | 4.8 |
Overall Length (mm) | 147.3 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- ABB 38 Malle I Beam Clamp (Z502-10)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- Panduit Cable Supports