Panduit

Cable Support System, Nylon, Black, PK50


product price: $184.99
/pk 50, $3.70/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nylon 6.6/Metal
  • Includes Underfloor Clamp
  • Width 2.5 in
  • Height 3.30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Panduit
  • MFR # JP131UF100-L20
  • Zoro # G0770572
  • UPC #
    7498344051
  • Country of Origin United States
  • Category Cable Supports

Dimensions

Width 2.5 in
Height 3.30"
Overall Length 2.5 in
Overall Length (mm) 64.2
Overall Length (In.) 2.5
Overall Height (In.) 3.3
Overall Width (mm) 64.2
Overall Width (In.) 2.5
Overall Height (mm) 84.9

Description

Cable Support System,Nylon,Black,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.