Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP131SBC50-L20
Zoro # G0770548
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes Screw-On Beam Clamp
- Width 4.3 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131SBC50-L20
- Zoro # G0770548
- UPC # 7498344041
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.3 in |
Height | 4.7 in |
Overall Height (mm) | 120.1 |
Overall Height (In.) | 4.7 |
Overall Length (In.) | 4.3 |
Overall Width (In.) | 4.3 |
Overall Width (mm) | 109.5 |
Overall Length (mm) | 109.5 |
Overall Length | 4.3 in |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- Panduit Cable Supports