Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK50
Mfr # JP131CP-L20
Zoro # G0770511
product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 2.9 in
- Height 6 in
- Includes C-Purlin Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131CP-L20
- Zoro # G0770511
- UPC # 7498344050
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2.9 in |
Height | 6 in |
Overall Length | 2.9 in |
Overall Length (In.) | 2.9 |
Overall Height (In.) | 6 |
Overall Height (mm) | 151.8 |
Overall Width (In.) | 2.9 |
Overall Width (mm) | 73.3 |
Overall Length (mm) | 73.3 |
Description
Cable Support System,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- Panduit Cable Supports