Shop All Cable Supports
Panduit
Cable Support System, Nylon, Black, PK10
Mfr # JP4SBC87-X20
Zoro # G0770609
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- For Use With Flanges
- Application Route High Performance Communication Cabling in Air Handling Spaces
- Includes Screw-On Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC87-X20
- Zoro # G0770609
- UPC # 7498344073
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 8.2 in |
Width | 8.2 in |
Height | 7.7 in |
Overall Height (mm) | 194.6 |
Overall Length (mm) | 207.5 |
Overall Height (In.) | 7.7 |
Overall Length (In.) | 8.2 |
Overall Width (mm) | 207.5 |
Overall Width (In.) | 8.2 |
Description
Cable Support System,Nylon,Black,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- MARSHALL STAMPING Adj Jackpost 56-100In Std (JP84)
- Panduit Cable Supports