Shop All Cable Supports
Panduit
Cable Mount, Pushbutton, 0.25Hl, Gry, PK100
Mfr # PBMS-H25-C14
Zoro # G0424153
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 0.16"
- Application Push Button Mounts for Use where Both Sides of the Panel are Accessible
- Height 0.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PBMS-H25-C14
- Zoro # G0424153
- UPC # 7498358366
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.16" |
Height | 0.41" |
Overall Width (mm) | 4.1 |
Overall Width (In.) | 0.16 |
Overall Height (mm) | 10.2 |
Overall Length (mm) | 10.7 |
Overall Length (In.) | 0.42 |
Overall Height (In.) | 0.4 |
Depth | 0.45" |
Overall Length | 0.42 in |
Description
Cable Mount,Pushbutton,0.25Hl,Gry,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- Panduit Cable Supports