Shop All Cable Supports
Panduit
Cable Mount, No.6 Screw, White, PK500
Mfr # RAMH-S6-D
Zoro # G0790960
product price: $556.99
/pk 500, $1.11/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Width 3/4"
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAMH-S6-D
- Zoro # G0790960
- UPC # 7498358415
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3/4" |
Length | 1" |
Depth | 1" |
Height | 1" |
Overall Length | 1 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Features | Environment: IndoorsMetric Screw Size: M3 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Mounting Method | Screw |
Application | Holds Cable Bundles |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Color | Natural |
Product Material | Nylon |
Cable Manager Type | Cable Tie Mount |
Product Name | Right Angle Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Max Operating Temperature | 85 degrees Celsius |
Description
Cable Mount,No.6 Screw,White,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22-B7-K)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- CORDMATE II Cord Channel Couplng (C59)
- Panduit Cable Supports