Shop All Cable Supports
Panduit
Cable Mount, 2", Black, PK100
Mfr # RAFCBI2-S6-C20
Zoro # G0790997
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 5/8"
- Indoor/Outdoor Indoor
- Length 2-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFCBI2-S6-C20
- Zoro # G0790997
- UPC # 7498359343
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/8" |
Length | 2-25/32" |
Depth | 2.78" |
Height | 2.78" |
Overall Length | 2.78 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Listed, CE Compliant |
Features | Environment: IndoorsMetric Screw Size: M3 |
Application | For Supporting Cables above Mounting Surface |
Mounting Method | Cable Tie or Screw |
Cable Manager Type | Cable Tie Mount |
Product Name | Right Angle Flat Cable Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Type | Cable Tying |
Product Material | Nylon |
Product Color | Black |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Mount,2 In.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554Z)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- Panduit Cable Supports