Shop All Cable Entry System Parts
Panduit
CABLE MGMT WATERFALL KIT, INCLUDES CMWB 2 CMWW, AND CABLE TIES ROHS
Mfr # CMW-KIT
Zoro # G0236933
product price: $71.29
/ea
Sold in multiples of 2 for $142.58
$142.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ladder Rack
- Finish/Coating Glass Filled
- Application (1) For Standard Ladder Rack, (2) Base Attaches to Either the Rung or Stringer on Most Standard Ladder Racks for a Variety of Installations/Configurations
- Overall Width (mm) 243.3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMW-KIT
- Zoro # G0236933
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Overall Width (mm) | 243.3 |
Overall Length (mm) | 84.6 |
Overall Height (In.) | 6.07 |
Overall Length (In.) | 3.33 |
Overall Height (mm) | 154.2 |
Overall Width (In.) | 9.58 |
Details
Type | Ladder Rack |
Finish/Coating | Glass Filled |
Application | (1) For Standard Ladder Rack, (2) Base Attaches to Either the Rung or Stringer on Most Standard Ladder Racks for a Variety of Installations/Configurations |
Color | Black |
Product Type | Waterfall Kit for Ladder Rack |
Material | Glass Filled Flame Retardant Nylon 6.6 |
For Use With | Standard Ladder Rack |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- Panduit Cable Entry System Parts