Shop All Cable Entry System Parts
Panduit
CABLE MGMT VERTICAL D-RING, 1"W EIA/TIA HOLE SPACING, BLACK ROHS
Mfr # CMVDR1
Zoro # G0240004
product price: $22.19
/ea
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Overall Depth (In.) 5.72
- Product Type Cable Tying
- Overall Width (In.) 2.05
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMVDR1
- Zoro # G0240004
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Width | 2" |
Overall Depth (In.) | 5.72 |
Overall Width (In.) | 2.05 |
Overall Depth (mm) | 145.2 |
Overall Height (mm) | 60.32 |
Overall Width (mm) | 52.1 |
Overall Height (In.) | 2.38 |
Depth | 5.70" |
Details
Product Type | Cable Tying |
Body Material | Polycarbonate |
Color | Black |
For Use With | Any EIA Standard Rack |
Number of Rack Units | 1 |
Additional Information | Fiber (3mm) Cable Capacity: 252 |
Product Material | Polycarbonate |
Product Color | Black |
Cable Manager Type | D-ring |
Product Name | Vertical D-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- SQUARE D Push Button Assy (3108538150)
- HILLMAN 110' 18Ga Galv Wire (123105)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- Panduit Cable Entry Systems & Accessories