Shop All Cable Entry System Parts
Panduit
CABLE MGMT UPPER TROUGH, 19.0" W X 4.5"D X 3.5" H, ROHS
Mfr # CMUT19
Zoro # G0241553
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19"
- Height 3.50"
- For Use With Any EIA Standard Rack
- Color Black
- Depth 4.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMUT19
- Zoro # G0241553
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Width | 19" |
Height | 3.50" |
Depth | 4.50" |
Overall Depth (mm) | 114 |
Overall Height (In.) | 3.5 |
Overall Width (In.) | 19 |
Overall Width (mm) | 483 |
Overall Depth (In.) | 4.5 |
Overall Height (mm) | 88.9 |
Panel Width | 19" |
Rack Height | 2U |
Details
For Use With | Any EIA Standard Rack |
Color | Black |
Number of Rack Units | 2 |
Product Type | Cable Routing |
Body Material | Aluminum |
Product Name | Cable Management Trough |
Product Color | Black |
Cable Manager Type | Trough |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- Panduit Cable Entry System Parts