Shop All Cable Entry System Parts
Panduit
CABLE MGMT JUMPER TROUGH, USE WITH PAN-PUNCH 110 BASES, WITH LEGS ROHS
Mfr # P110JTW-X
Zoro # G0236312
original price:
$35.40
7% off
new price: $32.59
/ea
Sold in multiples of 3 for $97.77
$97.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Provide Cable Management When Used With GP6™ PLUS And Pan-Punch® Bases.
- Color Electric Ivory
- Material Polycarbonate
- Product Type Cable Routing
- Overall Length (In.) 10.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P110JTW-X
- Zoro # G0236312
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Overall Length (In.) | 10.71 |
Overall Length (mm) | 272 |
Overall Width (In.) | 1.8 |
Overall Height (mm) | 118.1 |
Overall Height (In.) | 4.65 |
Overall Width (mm) | 45.7 |
Details
Application | Provide Cable Management When Used With GP6™ PLUS And Pan-Punch® Bases. |
Color | Electric Ivory |
Material | Polycarbonate |
Product Type | Cable Routing |
Package Contents | Pan-Punch P110JTW-X Jumper Trough with Legs, Mounting Legs |
Product Name | Pan-Punch P110JTW-X Jumper Trough with Legs |
Compatibility | Panduit Bases: GP6 PLUS, Pan-Punch |
Cable Manager Type | Trough |
Product Line | Pan-Punch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- Panduit Cable Entry Systems & Accessories