Shop All Cable Entry System Parts
Panduit
CABLE MGMT D-RING PANEL HORZ, 19"W X 3"H X 5"D, BLACK 2RMU ROHS
Mfr # CMPHH2
Zoro # G0238857
product price: $87.15
/ea
Sold in multiples of 2 for $174.30
Free Shipping & Returns
$174.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.50"
- Color Black
- For Use With Standard 19" mount rack or cabinet
- Includes Manager and hardware kit (cover available separately)
- Overall Width (mm) 483
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMPHH2
- Zoro # G0238857
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 3.50" |
Overall Width (mm) | 483 |
Overall Height (mm) | 88.1 |
Overall Depth (In.) | 5.67 |
Overall Depth (mm) | 144 |
Overall Width (In.) | 19 |
Overall Height (In.) | 3.47 |
Rack Height | 2U |
Panel Width | 19" |
Details
Color | Black |
For Use With | Standard 19" mount rack or cabinet |
Includes | Manager and hardware kit (cover available separately) |
Body Material | Steel |
Orientation | Horizontal |
D-Ring Material | Polycarbonate |
Environment | Indoor |
Compatible Rack System | 19 |
Product Type | Cable Tying |
Number of Rack Units | 2 |
Product Line | Open-Access |
Cable Manager Type | D-ring |
Product Name | Open-Access Horizontal Cable Manager |
Product Color | Black |
Additional Information | D-Ring Size: 3x5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY6)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- Panduit Cable Entry System Parts