Shop All Cable Entry System Parts
Panduit
CABLE MGMT D-RING PANEL HORZ, 19"W X 3.5"H X 4"D FRONT ONLY
Mfr # CMPHF2
Zoro # G0238288
product price: $79.19
/ea
Sold in multiples of 2 for $158.38
Free Shipping & Returns
$158.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Depth 3"
- Includes Manager and mounting hardware (cover available separately)
- Color Black
- Overall Width (mm) 483
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMPHF2
- Zoro # G0238288
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 3" |
Depth | 3" |
Overall Width (mm) | 483 |
Overall Height (mm) | 88.1 |
Overall Depth (In.) | 3.42 |
Overall Width (In.) | 19 |
Overall Height (In.) | 3.47 |
Overall Depth (mm) | 87 |
Panel Width | 19" |
Rack Height | 2U |
Details
Includes | Manager and mounting hardware (cover available separately) |
Color | Black |
Environment | Indoor |
Body Material | Steel |
Orientation | Horizontal |
Product Type | Cable Organizer |
D-Ring Material | Polycarbonate |
Number of Rack Units | 2 |
Product Name | Open-Access Horizontal Cable Manager |
Product Color | Black |
Product Line | Open-Access |
Cable Manager Type | Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- Panduit Cable Entry Systems & Accessories