Shop All Cable Supports
Panduit
Cable Mgmt D-Ring Panel Horz, 19W X 3.5H X 4D Front Only, 10-PK
Mfr # RAFC10EI-X
Zoro # G610047980
product price: $39.75
/pk 10, $3.98/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Non-Metallic
- Components Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC10EI-X
- Zoro # G610047980
- UPC # 74983525690
- Country of Origin Unknown
- Category Cable Supports
Details
Color | Ivory |
Type | Non-Metallic |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- APC Power Cord, IEC 320 C19, IEC C19, 10 ft., 16A (AP8760)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42424123PT)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S4-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- Panduit Cable Supports