Shop All Cable Entry System Parts
Panduit
CABLE MGMT D-RING PANEL HORZ, 19"W X 1.5"H X 5"D, BLACK 1RMU ROHS
Mfr # CMPHHF1
Zoro # G0239234
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75"
- Overall Depth (In.) 5.64
- Includes Manager and mounting hardware (cover available separately)
- Body Material Steel
- Overall Depth (mm) 143.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMPHHF1
- Zoro # G0239234
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 1.75" |
Overall Depth (In.) | 5.64 |
Overall Depth (mm) | 143.4 |
Overall Height (mm) | 43.7 |
Overall Width (mm) | 483 |
Overall Width (In.) | 19 |
Overall Height (In.) | 1.72 |
Rack Height | 1U |
Panel Width | 19" |
Details
Includes | Manager and mounting hardware (cover available separately) |
Body Material | Steel |
Product Type | Cable Organizer |
Number of Rack Units | 1 |
Orientation | Horizontal |
Environment | Indoor |
Color | Black |
D-Ring Material | Polycarbonate |
Cable Manager Type | Cable Manager |
Product Name | Open-Access Horizontal Cable Manager |
Product Line | Open-Access |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- Panduit Cable Entry Systems & Accessories