Shop All Cable Supports
Panduit
Cable Mgmt D-Ring Panel Horz, 19W X 1.5H X 3D Front Only, 100-PK
Mfr # PLT2S-C0
Zoro # G110047978
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Cables Ties and Accessories
- Length 7.4 in
- Max. Bundle Dia. (In.) 1.88 in
- Diameter Range (In.) 1/16 - 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C0
- Zoro # G110047978
- UPC # 74983540464
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 7.4 in |
Max. Bundle Dia. (In.) | 1.88 in |
Diameter Range (In.) | 1/16 - 1-3/4 in |
Details
Color | Black |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 50 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- Panduit Cable Supports