Shop All Cable Entry System Parts
Panduit
CABLE MANAGER HORIZONTAL, 1.7"H X 19"W X 2.7"D 1RMU, BLK FRONT ONLY ROHS
Mfr # WMPLFSE
Zoro # G0238972
product price: $67.25
/ea
Sold in multiples of 2 for $134.50
$134.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19"
- Height 1.50"
- Depth 2"
- Includes Manager, cover, hardware kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WMPLFSE
- Zoro # G0238972
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Width | 19" |
Height | 1.50" |
Depth | 2" |
Overall Width (In.) | 19 |
Overall Depth (In.) | 2.7 |
Overall Height (mm) | 44.1 |
Overall Depth (mm) | 68.3 |
Overall Height (In.) | 1.74 |
Overall Width (mm) | 483 |
Panel Width | 19" |
Rack Height | 1U |
Details
Includes | Manager, cover, hardware kit |
Color | Black |
Cover Material | PVC |
Environment | Indoor |
Number of Rack Units | 1 |
Body Material | ABS |
Orientation | Horizontal |
Product Type | Cable Organizer |
Finger Material | ABS |
Product Line | PatchLink |
Cable Manager Type | Cable Manager |
Product Color | Black |
Product Name | PatchLink Horizontal Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- Panduit Cable Entry System Parts