Shop All Enclosure Covers & Accessories
Panduit
Cable Management Panel, 24 RU 19"/23" EIA Rack, PVC
Mfr # WMPVF22E
Zoro # G1326693
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24 RU 19"/23" EIA Rack
- Height 40.20 in
- Width 4.90 in
- Length 6.50 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # WMPVF22E
- Zoro # G1326693
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 40.20 in |
Width | 4.90 in |
Length | 6.50 in |
Overall Height (In.) | 41.5 |
Overall Height (mm) | 1.054 |
Overall Depth (mm) | 166 |
Overall Depth (In.) | 6.5 |
Overall Width (In.) | 4.9 |
Overall Width (mm) | 125 |
Rack Height | 22U |
Depth | 6.50" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- Panduit Enclosure Covers & Accessories