Shop All Voice & Data Jack Accessories
Panduit
Cable Jack Module, Punchdown, Cat 6A/Class EA, ABS Plastic Module Housing
Mfr # NK6X88MWH
Zoro # G7772962
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 1
- Maximum Operating Temperature (°F) 167
- Body Material Polycarbonate
- Minimum Operating Temperature (°C) -10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MWH
- Zoro # G7772962
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Overall Length (In.) | 1.16 |
Overall Width (mm) | 16.5 |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Overall Length (mm) | 29.5 |
Overall Height (In.) | 0.9 |
Overall Depth (mm) | 29.5 |
Description
Cable Jack Module, Punchdown, Cat 6A/Class EA, ABS Plastic Module Housing, Polycarbonate Wire Cap, White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SCO8V02H30S)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- Panduit Voice & Data Jack Accessories