Shop All Cable Clamps & Clips
Panduit
Cable Holder, 2.5" (63.5mm), Adh.
Mfr # CH105-A-T14
Zoro # G2991925
product price: $247.99
/pk 200, $1.24/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.4 in
- Width 1.03 in
- Material Nylon 6.6
- Overall Length 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CH105-A-T14
- Zoro # G2991925
- UPC # 7498385819
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.4 in |
Width | 1.03 in |
Overall Length | 2.48 in |
Overall Length (mm) | 63 |
Overall Height (In.) | 0.66 |
Overall Width (mm) | 26.2 |
Overall Width (In.) | 1.03 |
Overall Height (mm) | 16.7 |
Overall Length (In.) | 2.48 |
Details
Color | Gray |
Material | Nylon 6.6 |
Application | Cable Holder for Cables with 2.5" (63.5mm) Cable Width |
Environment | Indoor |
Static Load Capacity (kg) | 0.6 |
Adhesive Material | Rubber |
Product Type | Wire Clip |
Static Load Capacity (lb) | 1.28 |
Mount Method | Rubber Adhesive Tape |
Product Class | Wire Routing, Management & Protection |
Description
Cable Holder, 2.5" (63.5mm), Adh.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- Panduit Cable Clamps & Clips