Shop All Corrugated Tubing & Fittings
Panduit
Cable Cutter Blade, 1"
Mfr # UC26
Zoro # G0424582
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Width 3.5 in
- Height 0.5 in
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UC26
- Zoro # G0424582
- UPC # 61305617460
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 5 in |
Width | 3.5 in |
Height | 0.5 in |
Details
Item | Cable Cutter Blade,1" |
Product Class | Wire Termination |
Description
Cutter Blade for 1" Aluminum and Copper Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1-1/2” Diameter – 50' Feet Long, Blk (NWL927)
- Panduit Corrugated Tubing & Fittings