Shop All Cable Clamps & Clips
Panduit
Cable Clip For 0.50"- 0.72" Flexible Cab (100 Pack), 100PK
Mfr # PSC4E
Zoro # G804858477
product price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Cable Clip
- Clamp Material High Carbon Steel, Spring Tempered, zinc co
- Color Silver
- For Use On Support Cable From Flange, for Positioning Purposes Only
- Standards RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSC4E
- Zoro # G804858477
- UPC # 7498363187
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Cable Clip |
Clamp Material | High Carbon Steel, Spring Tempered, zinc co |
Color | Silver |
For Use On | Support Cable From Flange, for Positioning Purposes Only |
Standards | RoHS Complaint |
Application | Support Cable From Flange, for Positioning Purposes Only |
Product Type | Cable Clip |
Body Material | High Carbon Steel, Spring Tempered, zinc co |
Product Class | Wire Routing, Management & Protection |
Description
Cable clip for 0.50"- 0.72" flexible cable on 3/16" - 9/32" flange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 4...6 A - class 10A (LRD106)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- Panduit Cable Clamps & Clips