Shop All Cable Clamps & Clips
Panduit
Cable Clip For 0.38" - 0.44" Flexible Ca (100 Pack), 100PK
Mfr # PSC2C
Zoro # G604859711
product price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Cable Clip
- Clamp Material High Carbon Steel, Spring Tempered, zinc co
- Color Silver
- For Use On Support Cable From Flange, for Positioning Purposes Only
- Standards RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSC2C
- Zoro # G604859711
- UPC # 7498363164
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Cable Clip |
Clamp Material | High Carbon Steel, Spring Tempered, zinc co |
Color | Silver |
For Use On | Support Cable From Flange, for Positioning Purposes Only |
Standards | RoHS Complaint |
Application | Support Cable From Flange, for Positioning Purposes Only |
Product Type | Cable Clip |
Body Material | High Carbon Steel, Spring Tempered, zinc co |
Product Class | Wire Routing, Management & Protection |
Description
Cable clip for 0.38" - 0.44" flexible cable on 1/16" - 3/16" flange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- SCHNEIDER ELECTRIC Legend Plate, Yellow/Yellow, Round (ZBY9121)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- X1 TOOLS 5/8 Rubber Insulated Clamp 12 Clamps by X1 Tools (X1E-CON-CLA-RUB-0625x12)
- Panduit Cable Clamps & Clips