Shop All Cable Clamps & Clips
Panduit
Cable Clip (100 Pack) for 0.31" - 0.38" Flexible Cable on 1/16" - 3/16" Flange
Mfr # PSC2B
Zoro # G3038055
product price: $57.99
/pk 100, $0.58/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Support Cable From Flange, for Positioning Purposes Only
- Body Material High Carbon Steel, Spring Tempered, zinc co
- Product Type Cable Clip
- Product Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSC2B
- Zoro # G3038055
- UPC # 7498363163
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Color | Silver |
Application | Support Cable From Flange, for Positioning Purposes Only |
Body Material | High Carbon Steel, Spring Tempered, zinc co |
Product Type | Cable Clip |
Product Color | Silver |
Product Name | Cable Clip |
Cable Manager Type | Cable Clip |
Product Class | Wire Routing, Management & Protection |
Description
Cable Clip for 0.31" - 0.38" flexible Cable on 1/16" - 3/16" Flange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- LEVITON Straight Blade Plug (8215-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- Panduit Cable Clamps & Clips