Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR6269-X
Zoro # G204859715
product price: $992.99
/pk 10, $99.30/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 62-69mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR6269-X
- Zoro # G204859715
- UPC # 61305644938
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 62-69mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Stainless Steel |
Product Type | Stainless Steel Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Environment | Indoor and Outdoor |
Minimum Installation Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCSSTR6269-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 62-69mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- Panduit Cable Clamps & Clips