Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR5461-X
Zoro # G404859782
product price: $1,070.99
/pk 10, $107.10/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 54-61mm
- Material Stainless Steel
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR5461-X
- Zoro # G404859782
- UPC # 61305644936
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 54-61mm |
Material | Stainless Steel |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Product Type | Stainless Steel Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor and Outdoor |
Resistance Properties | Flame-Resistant |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Minimum Installation Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCSSTR5461-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 54-61mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- Panduit Cable Clamps & Clips