Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR5057-X
Zoro # G304859790
product price: $906.99
/pk 10, $90.70/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 50-57mm
- Material Stainless Steel
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR5057-X
- Zoro # G304859790
- UPC # 61305644935
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 50-57mm |
Material | Stainless Steel |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor and Outdoor |
Minimum Installation Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Minimum Operating Temperature (°C) | -40 |
Product Type | Stainless Steel Cable Cleat |
Maximum Installation Temperature (°F) | 140 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCSSTR5057-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 50-57mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- GARDNER BENDER Gardner Bender CW-T4RR20 Cable Wraptor - XL; Black & Red (161606)
- Panduit Cable Clamps & Clips