Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR2632-X
Zoro # G804859337
product price: $825.99
/pk 10, $82.60/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 26-32mm
- Standards IEC 61914:2015
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR2632-X
- Zoro # G804859337
- UPC # 61305644929
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 26-32mm |
Standards | IEC 61914:2015 |
Material | Stainless Steel |
Temp. Range | 140 Degrees F to -40 Degrees F |
Product Type | Stainless Steel Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°C) | -40 |
Environment | Indoor and Outdoor |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCSSTR2632-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 26-32mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK15 (MDT-2000-48A-BLACK)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- Panduit Cable Clamps & Clips