Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK
Mfr # CCPLTR5060-X
Zoro # G604859452
product price: $918.99
/pk 10, $91.90/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter 50-60mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPLTR5060-X
- Zoro # G604859452
- UPC # 61305669085
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter 50-60mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Nylon |
Resistance Properties | Flame-Resistant |
Product Type | Polymer Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Environment | Indoor and Outdoor |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCPLTR5060-X Polymer Trefoil Cable Cleat is ideal for medium to high short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 136kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 50-60mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- EATON BUSSMANN UL Class Fuse, TPA Series, Fast-Acting, 20A, Not Rated, Indicating (TPA-B-20)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- Panduit Cable Clamps & Clips