Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK
Mfr # CCPLTR3139-X
Zoro # G204859593
product price: $653.99
/pk 10, $65.40/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter 31-39mm
- Material Nylon
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPLTR3139-X
- Zoro # G204859593
- UPC # 61305669082
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter 31-39mm |
Material | Nylon |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Maximum Installation Temperature (°C) | 60 |
Minimum Operating Temperature (°F) | -40 |
Product Type | Polymer Cable Cleat |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Environment | Indoor and Outdoor |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCPLTR3139-X Polymer Trefoil Cable Cleat is ideal for medium to high short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 136kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 31-39mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- HONEYWELL Th9320Wf5003 Premier White (TH9320WF50)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- Panduit Cable Clamps & Clips