Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCPL2H97109-X
Zoro # G404859195
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 97-109mm
- For Use On Short-Circuit Protection
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCPL2H97109-X
- Zoro # G404859195
- UPC # 61305673307
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 97-109mm |
For Use On | Short-Circuit Protection |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Nylon |
Standards | IEC 61914:2015 |
Application | Short-Circuit Protection |
Minimum Operating Temperature (°F) | -40 |
Product Type | Polymer Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°C) | -40 |
Resistance Properties | Flame-Resistant |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCPL2H97109-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 97-109mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- Panduit Cable Clamps & Clips