Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCPL2H8397-X
Zoro # G804858972
product price: $467.99
/pk 10, $46.80/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 83-97mm
- For Use On Short-Circuit Protection
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL2H8397-X
- Zoro # G804858972
- UPC # 61305673306
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 83-97mm |
For Use On | Short-Circuit Protection |
Material | Nylon |
Temp. Range | 140 Degrees F to -40 Degrees F |
Standards | IEC 61914:2015 |
Application | Short-Circuit Protection |
Minimum Installation Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Product Type | Polymer Cable Cleat |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCPL2H8397-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 83-97mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- Panduit Cable Clamps & Clips