Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCPL2H5870-X
Zoro # G704858942
product price: $444.99
/pk 10, $44.50/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 58-70mm
- Standards IEC 61914:2015
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL2H5870-X
- Zoro # G704858942
- UPC # 61305673304
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 58-70mm |
Standards | IEC 61914:2015 |
Material | Nylon |
Temp. Range | 140 Degrees F to -40 Degrees F |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor and Outdoor |
Product Type | Polymer Cable Cleat |
Minimum Operating Temperature (°F) | -40 |
Minimum Installation Temperature (°C) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCPL2H5870-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 58-70mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- KELLEY Cable Clamps, Clamp Bar (157-747)
- Panduit Cable Clamps & Clips