Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCPL2H135150-X
Zoro # G804859023
product price: $699.99
/pk 10, $70.00/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 135-150mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL2H135150-X
- Zoro # G804859023
- UPC # 61305673310
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 135-150mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Nylon |
For Use On | Short-Circuit Protection |
Application | Short-Circuit Protection |
Minimum Operating Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Product Type | Polymer Cable Cleat |
Minimum Installation Temperature (°C) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCPL2H135150-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 135-150mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- ICOM Power Supply, Base Station (IAPS11)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- JANDORF Stl Clamp Vyl Coat1/2Dia (61535)
- Panduit Cable Clamps & Clips