Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCPL2H109120-X
Zoro # G704859123
product price: $557.99
/pk 10, $55.80/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 109-120mm
- Standards IEC 61914:2015
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL2H109120-X
- Zoro # G704859123
- UPC # 61305673308
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 109-120mm |
Standards | IEC 61914:2015 |
Material | Nylon |
For Use On | Short-Circuit Protection |
Temp. Range | 140 Degrees F to -40 Degrees F |
Application | Short-Circuit Protection |
Minimum Operating Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Resistance Properties | Flame-Resistant |
Product Type | Polymer Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°F) | 140 |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCPL2H109120-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 109-120mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- EAT-IN N248-336 0.62 in. Zinc Wire Cable Clamp; Pack Of 5 (EA581509)
- Panduit Cable Clamps & Clips